pH Meter, LCD, 3 pt.

  • Mfr # ST300

  • Zoro # G2444578


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
3 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST300
Zoro #
G2444578
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
PH Meter
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
3 pt
Waterproof
IP54
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Range
0.00 to 14.00
Auto Power Off
No Auto Power Off
Memory
30 Data Sets
pH Resolution
0.01 pH
pH Range
0.00 to 14.00
pH Accuracy
+/-0.01 pH
Operating Temp. Range (C)
5 Degrees to 40 Degrees
Number of Tests
30
Temp. Accuracy
+/-0.5 Degrees C
Product Type
pH Meter
Test Parameters
mV, pH, Temperature
Number of Readings Recorded
30 Readings
Temperature Accuracy
+/-0.5 Degrees C
Temperature Compensation
Automatic
pH Range - Maximum
14 pH
Temperature Resolution
0.1 Degrees C
Display Type
Digital
Calibration Points
3
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
104 Degrees F
pH Range - Minimum
0 pH

Description

pH Meter, pH Range 0.00 to 14.00, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off No, Memory 30 Data Sets, Calibration 3 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.