Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black

  • Mfr # ZUSASSR-B-101

  • Zoro # G2444673


product price:  $30.29
/ea

Key Features

Color
Black
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-B-101
Zoro #
G2444673
UPC #
193005341947
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/16 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in
Size
12" Width x 12" Length

Details

Item
Silicone Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
39 lb/cu ft
Standards
ASTM D1056 2D3
Temp. Range (F)
-100 to 500
Backing Type - Foam
Plain
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
11
Tensile Strength (PSI)
100
Tensile Strength
100 psi
Firmness @ 25% Deflection
11 psi
Minimum Temperature
-100 Degrees F
Material Skin
None
Abrasion Resistance
Fair
Flexibility
Fair
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Number of Adhesive Sides
0
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Weather Resistance
Excellent
Texture
Textured
Grade
Standard

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products