This item is Discontinued.

Compx National T-Handle Keyed Cam Lock, Key Different C8154-KD-26D

T-Handle Keyed Cam Lock, Key Different (Discontinued)

  • Mfr # C8154-KD-26D
  • Zoro # G2445082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8154-KD-26D
Zoro #
G2445082
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness (In.)
1/8
Cam Width (In.)
1/2
Head Dia. (In.)
1-1/16
Cam Length (In.)
1-7/16
Mounting Hole Dia. (In.)
3/4
Unlocking Radius (Deg.)
90

Details

Key Type
Different
Finish
Dull Chrome (26D)
Opens With
Keyed Handle
Number of Keys
2
Cam Lock Type
T-Handle Keyed Cam Lock
Unlock Turn Direction
Left
Number of Pins
4
Includes
Latch Plate, Mounting Nut, Screw for Latch Plate
Offset (In.)
0
Max. Latching Distance (In.)
0

Description

Unlock Turn Direction Left, Number of Keys 2, Number of Pins 4, Opens With Keyed Handle, T-Handle Keyed Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.