Jam Nut, 3/4"-16, Steel, Black Oxide, 27/64 in Ht, 400 PK

  • Mfr # 76NJB

  • Zoro # G2445519


product price:  $212.99
/pk 400, $0.53/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
27/64 in
Hex Width
1-1/8 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76NJB
Zoro #
G2445519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-16
Hex Height
27/64 in
Hex Width
1-1/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,3/4-16 HEx JAM NUT BLK,PK400, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.