This item is Discontinued.

Coffing Hoists Electric Chain Hoist, 4000 lb., 10 ft. EC-4008-3-10

Electric Chain Hoist, 4000 lb., 10 ft. (Discontinued)

  • Mfr # EC-4008-3-10
  • Zoro # G2445545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-4008-3-10
Zoro #
G2445545
UPC #
698303223792
Country of Origin
Unknown

Dimensions

Housing Length
23 3/8 in
Housing Width
11 5/8 in
Housing Depth
8 in

Details

Item
Electric Chain Hoist
Standards
ANSI/ASME B30.16, UL
Brake
Multiple Disc Motor
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
6 ft
Lift Speed
8 fpm
Electric Hoist Item
Chain Hoist
Thermal Protection
No
Hoist Lift
10 ft
Amps @ Low Volts
3.2
Control
NEMA 3R 24V Push Button w/Strain Relief
Motor HP
1
Color
White
Number of Speeds
1
Classification
H4
Phase
3
Load Capacity
4000 lb.
Voltage
230/460
Clutch
Overload Limiting
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 15/16 in

Description

Electric Chain Hoist, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.