Duraflex Python(R) Full Body Harness, L/XL, 400 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # P950-4/UGN

  • Zoro # G2445886


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P950-4/UGN
Zoro #
G2445886
UPC #
612230078096
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex Python(R)
Includes Padding
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Side D-Rings
No
Tensile Strength
5000 lb.
Hardware Material
Steel
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Back D-Ring
Yes
Stretchable
Yes
Adjustable
Yes
Front D-Ring
No
Subpelvic Strap
Yes
Features
Flexible D-Ring Back Pad, Fully Adjustable Harness Design, Integrated Oversized Pull-Free Lanyard Rings, Self-Contained Label Pack Encapsulates Labels, Stretchable Webbing, Tubular Webbing with Contoured Edge
Torso Adjustment
Mating
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
No
Harness Color
Green
Padding Location
Back, Shoulder
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Industry
General Industry
Other Standards
CSA

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.