
Jam Nut, 1/4"-20, Steel, Zinc Yellow, 5/32 in Ht, 4000 PK
Mfr # 14NJY
Zoro # G2445972
product price:Â $251.99
/pk 4000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Hex Height
5/32 in
Hex Width
7/16 in
Standards
ASME B18.2.2, SAE J995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NJY
Zoro #
G2445972
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
5/32 in
Hex Width
7/16 in
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine
Description
1/4-20 Hex Jam Nut Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.