Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1/8x2 In L, Pk250 SLTP1252000BT

Spring Pin, Slot, 1/8x2 In L, Pk250 (Discontinued)

  • Mfr # SLTP1252000BT
  • Zoro # G2446087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1252000BT
Zoro #
G2446087
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
2 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Chamfer Length (Max.)
0.044 in
Length Tolerance
+/-0.020 in
Overall Length
2"
Chamfer Length (Min.)
0.008 in
Wall Thickness
0.028 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Chamfer Diameter
0.122 in
Nominal Diameter
1/8 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
Fastener Finish
Zinc Plated
Finish
Zinc
Double Shear Strength (Lbs.)
1875
Type
Slotted
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel
Item
Spring Pin

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Nominal Diameter 1/8 in, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.