This item is Discontinued.

Zoro Select 1/2" to 1-3/4" Split Taper Bushed Bore 2 Groove 4.55 in OD 1A011

This item is Discontinued.

Zoro Select

1/2" to 1-3/4" Split Taper Bushed Bore 2 Groove 4.55 in OD (Discontinued)

Mfr # 1A011
Zoro # G2446814
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A011
Zoro #
G2446814
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
4.55 in
Fits Shaft Dia.
1/2 in to 1-3/4 in
5L, B, or BX Belt Pitch Dia.
4.2 in
4L, A, or AX Belt Pitch Dia.
3.8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
4.55 in
5L Pitch Diameter
4.2 in
Pitch Diameter
3.8 in, 4.2 in
A Pitch Diameter
3.8 in
AX Pitch Diameter
3.8 in
4L Pitch Diameter
3.8 in
B Pitch Diameter
4.2 in
BX Pitch Diameter
4.2 in
For Bushing Size
P1
Pitch Diameter for V-Belt Section
4L: 3.8 in / 5L: 4.2 in / A: 3.8 in / B: 4.2 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
P1
Pulley Bore Type
Split Taper Bushed Bore
Construction
web
Set Screw Included
No
Item
Standard V-Belt Pulley
Pulley Construction
Webbed
For Bushing Type
Split Taper
For V-Belt Type
Banded, Classical, Cogged
Material Fabrication
Cast
Bore Type
Bushed
Material
Cast Iron
Belt Section and Type (combined)
4L Classical, 4L Cogged, 5L Banded, 5L Classical, 5L Cogged, A Banded, A Classical, A Cogged, AX Banded, AX Classical, AX Cogged, B Banded, B Classical, B Cogged, BX Banded, BX Classical, BX Cogged
For Belt Family
Classical, Classical Cogged, Fractional Horsepower
For Belt Section (broad, with similar types)
4L, A, or AX, 5L, B, or BX

Description

V-Belt Pulley, 4L Pitch Diameter 3.8 in, 5L Pitch Diameter 4.2 in, A Pitch Diameter 3.8 in, B Pitch Diameter 4.2 in, AX Pitch Diameter 3.8 in, BX Pitch Diameter 4.2 in, For Bushing Type Split Taper, For Belt Trade Size 4L, 5L, A, AX, B, BX, For Bushing Size P1, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Outside Diameter 4.55 in, Pitch Diameter 3.8 in, 4.2 in, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.