Foam Sheet, Open Cell, 39 in W, 78 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-PU-3

  • Zoro # G2447315


product price:  $63.15
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 1/2 ft
Width
39 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-3
Zoro #
G2447315
UPC #
193005342524
Country of Origin
China

Dimensions

Length
6 1/2 ft
Width
39 in
Thickness
1/2 in
Length - Foam
78 in
Width - Foam
39 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Temp. Range (F)
-20 to 180
Backing Type
Plain
Density
2 lb/cu ft
Color - Foam
Black
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
0.9
Standards
0
Tensile Strength (PSI)
20
Cell Type - Foam
Open Cell
Item - Foam
Foam Sheet
Tensile Strength
20 psi
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Good
Maximum Temperature
180 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Texture
Smooth
Flexibility
Excellent
Compression Set
5 %
Abrasion Resistance
Excellent
Weather Resistance
Fair
Material Skin
None
Grade
Standard
Chemical Resistance
Fair
Number of Adhesive Sides
0
Firmness @ 25% Deflection
0.9 psi

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 78 in, Width 3 1/4 ft, Thickness 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.