Charcoal EVA Foam Sheet with Acrylic Adh
- Mfr # ZUSA-EVA-122
- Zoro # G922388047
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
EVA
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
Density
4 lb/cu ft
Standards
MVSS 302
Maximum Adhesive Temperature
230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-EVA-122
- Zoro #
- G922388047
- UPC #
- -
- Country of Origin
- China
- Material
- EVA
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
- Density
- 4 lb/cu ft
- Standards
- MVSS 302
- Maximum Adhesive Temperature
- 230 Degrees F
- Color
- Gray
- Tensile Strength
- 70 psi
- Adhesive Type
- Acrylic
- Shape
- Sheet
- Grade
- Standard
- Compression Set
- 12 %
- Number of Adhesive Sides
- 1
- Minimum Temperature
- -40 Degrees F
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Charcoal EVA Foam Sheet with Acrylic Adhesive
- Backing Type
- Adhesive
- Cell Type
- Closed Cell
- Firmness @ 25% Deflection
- 10 psi
- Maximum Temperature
- 225 Degrees F
- Shell Material
- EVA
- Wire Color
- Gray
- Traction Material
- EVA
Dimensions
- Thickness
- 1/2 in
- Length
- 48 in
- Width
- 48 in
Description
Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.