Foam Sheet, Open Cell, 19 in W, 19 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-PU-14

  • Zoro # G2447394


product price:  $13.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PU-14
Zoro #
G2447394
UPC #
193005342630
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
1/4 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
19 in
Width - Foam
19 in
Thickness - Foam
1/4 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
20
Density
2 lb/cu ft
Standards
0
Item - Foam
Foam Sheet
Color - Foam
Black
Material - Foam
Polyurethane
Temp. Range (F)
-20 to 180
Backing Type
Plain
Cell Type - Foam
Open Cell
Firmness @ 25% Deflection (PSI)
0.9
Tensile Strength
20 psi
Chemical Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Grade
Standard
Number of Adhesive Sides
0
Weather Resistance
Fair
Texture
Smooth
Adhesive Type
Plain Backing
Oil Resistance
Fair
Compression Set
5 %
Water Resistance
Good
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Firmness @ 25% Deflection
0.9 psi
Flexibility
Excellent
Material Skin
None
Minimum Temperature
-20 Degrees F

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.