Off-White Cast Nylon Sheet Stock 24" L x 24" W x 0.188" Thick

  • Mfr # 1EPP4

  • Zoro # G2447706


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPP4
Zoro #
G2447706
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
24"
Thickness
0.188"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Material Type
Natural Grade
Material Color Family
Off-White
Operating Temp. Range
32 Degrees to 200 Degrees F
Tensile Strength
12,000 psi
Plastic Properties
Wear Material
Plastic Grouping
Sheet Stock
Material
Nylon
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Impact Strength
0.4 ft-lb/in
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Machinability
20 %
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.2
Friction Rating
Very Slippery
Grade
Standard
Maximum Temperature
356 Degrees F
Tensile Strength Rating
Excellent
UV Resistant
No
Water Absorption
0.6 %
Shape
Square
Plastic Density
1.14 g/cc
Standards
3-A Dairy, USDA
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-7 cu mm/N-m
Rockwell Hardness
85 HRM
Scratch-Resistant
Scratch-Resistant
Elongation
35 %
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.1500
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Light Transmission
75 %
Dielectric Strength
600 V/mil
Product Form
Sheet
Fabrication
Cast
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Flexural Modulus
330,000 psi

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.