Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Bronze

  • Mfr # Z5410

  • Zoro # G2448022


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

System of Measurement
Inch
Type
Knurled Barrel
Thread Size
5/16"-18
Material
Brass
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z5410
Zoro #
G2448022
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Barrel Length
2 1/16 in
Barrel Diameter
1/2 in
Barrel Head Dia.
3/4 in
Screw Head Height
3/16 in
Barrel Head Height
3/16 in
Screw Head Dia.
37/64 in
Barrel Dia.
1/2 in
Barrel Thread Depth
1 1/4 in
Dia./Thread Size
5/16"-18
Screw Thread Length
1 1/2 in
Outside Dia.
1/2"
Barrel Head Diameter
3/4 in
Grip Size
2 1/4 in
Screw Minimum Thread Length
1 1/2 in
Screw Size
5/16"
Screw Head Diameter
37/64 in
Screw Length
1 1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Knurled Barrel
Material
Brass
Finish
Bronze
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Head Style
Truss
Includes
82 Degrees Screw
Screw Material
Steel
Tensile Strength (PSI)
55,000 psi
Rockwell Hardness
B60
Drive Type
Unslotted
Grip Range
2-1/4
Pack Size
Small
Screw Drive Style
Phillips
Screw Head Style
Truss
Made in North America
Made in North America
Tensile Strength
55,000 psi
Dimensional Standards
AMPG 2000 SB.01
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Head Shape
Round

Description

Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 5/16 In.-18, Barrel Length 2 1/16 in, Barrel Diameter 1/2 in, Barrel Thread Depth 1 1/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Bronze, Barrel Head Diameter 3/4 in, Barrel Head Height 3/16 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 2 1/4 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.