
Sports Drink Mix Powder 47.66 oz., Fruit Punch
Mfr # 159016405
Zoro # G2449334
product price:Â $9.89
/eaKey Features
Drink Content Type
Regular
Thirst Quencher Package Size
47.66 oz
Yield Per Unit
5 gal
Color
Red
Form
Mix Powder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
159016405
Zoro #
G2449334
UPC #
075880088318
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
47.66 oz
Container Size
47.7 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Fruit Punch
Yield Per Unit
5 gal
Color
Red
Form
Mix Powder
Yield per Unit
5 gal
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Maintenance
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Packaging
Bulk
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch, Yield per Unit 5 gal, Regular, Thirst Quencher Package Size 47.66 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.