Zoro Homepage
This item is Discontinued.
Schlage Medium Duty Lever Lockset, Neptune, Grd. 2 AL10S NEP 626

Medium Duty Lever Lockset, Neptune, Grd. 2 (Discontinued)

  • Mfr # AL10S NEP 626
  • Zoro # G2449912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL10S NEP 626
Zoro #
G2449912
UPC #
-
Country of Origin
Unknown

Dimensions

Required Door Thickness
1 3/8 in to 1 7/8 in
For Door Thickness
1-3/8 to 1-7/8"

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style AL Neptune, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Keyed Different, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Zinc Chromate Cold Rolled Steel, Includes Hardware, Installation Instructions, Mounting Template, Screws, Schlage C Keyway and (2) Keys, Item Lever, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.