This item is Discontinued.

Eaton Bussmann Fast Acting Midget Fuse, KTQ Series, 600VAC KTQ-2

Fast Acting Midget Fuse, KTQ Series, 600VAC (Discontinued)

  • Mfr # KTQ-2
  • Zoro # G2450061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTQ-2
Zoro #
G2450061
UPC #
051712720823
Country of Origin
Mexico

Dimensions

Diameter
13/32"
Length
1-3/8"
Length (Straight Wireway)
1 3/8 in

Details

Series
KTQ
Body Style
Cylindrical
Body Material
Fiberglass
Item
Fast Acting Midget Fuse
Fuse Amps
2A
Class
Midget
In Line Fuseholder
D
Rejection / Nonrejection
Nonrejection
Element
Single
Fuse Holder Code
D
Indicating / Nonindicating
Nonindicating
Standards
CE, UL Listed, CSA
Fuse Voltage Rating
600VAC

Description

Fast Acting Midget Fuse, 2A Fuse Amps, Nonindicating, KTQ Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Length 1-3/8 In., Diameter 13/32 In., Standards CE, UL Listed, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.