Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 3 1/2 in Leaf H, Beige Enamel

  • Mfr # 4PA28

  • Zoro # G2450576


product price:  $5.69
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Finish
Beige Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PA28
Zoro #
G2450576
UPC #
190735044544
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Pin Dia.
17/64 in
Frame Leaf Thickness
0.123 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Pin Diameter
1/4 in
Door Thickness - Minimum
1 1/2 in

Details

Corners
Square
Finish
Beige Enamel
Holes per Leaf
3
Load Capacity
45 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Features
Countersunk Holes
Hardware
Included
Ligature Resistant
No
Pin Type
Removable
Item
Door and Butt Hinge
Pin Material
Steel
Bearing Type
Plain
Holes
With
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
3
Removable Pin
Yes
ANSI/BHMA Finish
Tan Painted

Description

Butt Hinge, Steel, Beige Enamel Finish, 45 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Countersunk Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.