White Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # PS-CACC-502

  • Zoro # G2451145


product price:  $13.29
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-502
Zoro #
G2451145
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.118"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Color Code
2447
Plastic Properties
Transparent
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Color Family
White
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material
Acrylic
Shape
Square
Temperature Range
32 Degrees to 170 Degrees F
Tensile Strength Rating
Excellent
UV Resistant
Yes
Minimum Temperature
32 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength
0.28 ft-lb/in
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Maximum Temperature
170 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Poor
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Standards
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Weight
4.6 lb
Light Transmission
0.2 %
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
Product Type
Plastic Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.