Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L4064W1098
Zoro #
G2451197
UPC #
-
Country of Origin
Canada
Dimensions
Depth (In.)
1-5/8
Width (In.)
3
Height (In.)
4-5/16
Element Insertion Length (In.)
8
Details
Item
Fan and Limit Control
Temp. Range (F)
Fan 50 to 200, Limit 100 to 250
Type
Adjustable Temp, Auto Reset
Switch Type
SPDT
Switch Closes @ (F)
250
Switch Opens @ (F)
50
Element Type
Insertion
Fan Off Temp. (F)
50
Inductive Amps @ 240V
Fan 14.0 Limit 8.0
Contact Amp Rating @ 24V
Fan 2.0 Limit 2.0
Differential
Fan Timed, Limit Fixed 25 Degrees F
Inductive Amps @ 120V
Fan 7.0 Limit 4.0
Fan On Temp. (F)
250
Switch Action
Fan Close on Rise, Limit Open on Rise
Description
Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise, SPDT, Temp. Range (F) Fan 50 to 200, Limit 100 to 250, Insertion, Element Insertion Length (In.) 8, Height (In.) 4-5/16, Width (In.) 3, Depth (In.) 1-5/8, -, -, -, -, -, -, -, -, -, Differential Fan Timed, Limit Fixed 25 Degrees F, Fan On Temp. (F) 250, Fan Off Temp. (F) 50, Fan 2.0 Limit 2.0, Fan 7.0 Limit 4.0, Fan 14.0 Limit 8.0, -, -, -, -, 250, 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.