Scrw-In CFL, Non-Dmmbl, 6500K, 8000 hr., PK2 (Discontinued)
- Mfr # FLE20HT3/2/D/2PK
- Zoro # G2451251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLE20HT3/2/D/2PK
Zoro #
G2451251
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
4-3/4"
Max. Overall Bulb Length
4-3/4"
Details
Bulb Shape
T3
Watts
20
Item
Screw-In CFL
Shatter-Resistant
No
Average Bulb Life
8000 hr.
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
FLE20HT3/2/D
Bulb Color Temp.
6500K
Color Temperature
6500 K
Description
Screw-In CFL, Bulb Shape T3, Color Temperature 6500 K, Shatter-Resistant No, Voltage 120, Watts 20, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.