Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neptune Mixer, Drum, 1/2 HP, 1725RPM, 1/2In Dia F-3.0

Mixer, Drum, 1/2 HP, 1725RPM, 1/2In Dia (Discontinued)

  • Mfr # F-3.0
  • Zoro # G2451321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-3.0
Zoro #
G2451321
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length (In.)
32
Dia.
5/8 in
Shaft Dia. (In.)
5/8

Details

Type
Bung Entering
Max. RPM
1725
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Shaft Material
316 Stainless steel
Motor Type
TEFC Electric
Item
Drum Mixer
HP
1/2
Material
316 SS
For Use With
Open Top Tank
Mounting Brackets
To Clamp to Lip of Standard Steel Drum
Propeller
Opens to 3 3/4 in Diameter when Mixer is in Operation
Motor
115 to 230V Single Phase

Description

Drum Mixer, Bung Entering, - Head, - Size, Length (In.) -, Max. RPM 1725, Shaft Dia. (In.) 5/8, Shaft Length (In.) 32, Dia. 5/8 In., 1/2 HP, Motor 115 to 230V Single Phase, TEFC Electric, To Clamp to Lip of Standard Steel Drum Mounting Brackets, Opens to 3 3/4 In. Diameter when Mixer is in Operation Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, -, Function -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.