Manual Turntable, 20 In, 2000 Lb Capacity

  • Mfr # 101721-66

  • Zoro # G2451732


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
Includes
(1) Manual Turn Table
Material
Steel
Weight Capacity (Lb.)
2,000 lb
Overall Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101721-66
Zoro #
G2451732
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
8 in
Overall Dia. (In.)
20
Overall Dia.
20 in
Overall Height
8 in
Overall Width
20 in

Details

Item
Manual Turn Table
Blasting Accessory Grouping
Blast Cabinet Accessories
Includes
(1) Manual Turn Table
Material
Steel
Weight Capacity (Lb.)
2,000 lb
Weight Capacity
2,000 lb

Description

Manual Turn Table, Includes (1) Manual Turn Table, Product Type Turntable, Overall Dia. 20 in, Overall Width 20 in, Weight Capacity 2,000 lb, Material Steel, Overall Height 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.