#12-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24212.021.0075

  • Zoro # G2451775


product price:  $4.69
/pk 100, $0.05/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24212.021.0075
Zoro #
G2451775
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Fastener Length
3/4 in
Drive Size
#3
Head Height
0.153 in
Head Dia.
0.408 to 0.382 in
Head Width
0.412 in
Maximum Head Height
5/32 in
Maximum Head Width
13/32 in
Screw Size
#12

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J429
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Direction
Right Hand
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Fit
3A/2A
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Quality Standards
SAE J429

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Combination Slotted/Phillips, Thread Size #12-24, Fastener Length 3/4 in, Head Width 0.412 in, Head Height 0.153 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products