Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4RN73

  • Zoro # G2453175


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RN73
Zoro #
G2453175
UPC #
190735332566
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Output Shaft Diameter
5/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Worm Center Distance
1.33 in
Max. Output Torque
220 in-lb
Number of Stages
1
Seal Type
Double Lip
Gear Type
Worm
Rotation
CW/CCW
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/3 HP
220 in.-lb.
Overhung Load
275 lb
Reducer Model No.
84123
Shaft Orientation
Right Angle
Bearings
Ball
Solid/Hollow Output Shaft
Solid
Single/Double Output/Universal
Single Output
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Pinion Material
Hardened Steel
Frame
56c
Max. Input HP
0.25 hp
Duty
Standard
Output Torque @ 1/4 HP
220 in-lb
Worm Gear Material
Bronze
Finish
Powdered Epoxy Paint
Gear Material
Hardened Steel, Manganese Bronze
Housing Material
Cast Iron
Lubrication
Klubersynth UH1 6-460
Application
Speed Reducer
Nominal Output rpm
44 rpm
Gear Ratio
40:1
Mounting Orientation
Any Angle
Motor Frame Designation
56C
Bearing Type
Ball, Tapered Roller
Maximum Input Speed
1,750 RPM
Output Shaft Type
Keyed
Input Connection Type
C-Face
Maximum Input Horsepower
0.25 hp
Overhung Load Capacity
150 lb
Maximum Output Speed
44 RPM
Maximum Output Torque
220 in-lb
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 220 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.