Zoro Homepage
This item is Discontinued.
Magnecraft Relay, Alternating, DPDT, 120V, 11(NO)Pins 712XBXCK1-120V

Relay, Alternating, DPDT, 120V, 11(NO)Pins (Discontinued)

  • Mfr # 712XBXCK1-120V
  • Zoro # G2453674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712XBXCK1-120V
Zoro #
G2453674
UPC #
-
Country of Origin
China

Details

Item - Relay
Alternating Relay
Coil Volts
120VAC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Mounting - Relay
Plug In
Amps
12
Base Type
Octal
Number of Contacts
2
Pins
11 (NO)
Status Indicator
LED Indicates Closed Contact
Type
Alternating
Contact Form
DPDT
Max. Input Volts
300
Socket
6CVD7, 6CVD8
Item
Alternating Relay

Description

Alternating Relay, Contact Form DPDT, Status Indicator LED Indicates Closed Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.