Wing Nut, 1/4"-20, Steel, Plain, 0.5 in Ht, 1.11 in Max Wing Span, 1000 PK

  • Mfr # 14NWS2

  • Zoro # G2453891


product price:  $221.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Plain
Overall Height
0.5 in
Maximum Wing Span
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14NWS2
Zoro #
G2453891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Height
0.5 in
Base Diameter
0.62 in

Details

Item
Wing Nut
Material
Steel
Finish
Plain
Maximum Wing Span
1.11 in
System of Measurement
Inch

Description

Wing Nuts,1/4-20 WELD NUT S2 CE,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.