This item is Discontinued.

Schlage Door Lever Lockset, Manhattan, Passage F10MNH619

Door Lever Lockset, Manhattan, Passage (Discontinued)

  • Mfr # F10MNH619
  • Zoro # G2454426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10MNH619
Zoro #
G2454426
UPC #
043156198689
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Door Thickness
1-3/8 to 1-3/4 (35mm-44mm) standard
For Door Thickness
1-3/8 to 1-3/4"

Details

Item
Lever
Lockset Function
Passage
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Grade
2
Lockset Grade
2
Finish
Satin Nickel
Series
F
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Backset
Universal latch standard, fits either 2-3/8 (60mm) or 2-3/4 (70mm) backsets. 5 (127mm) backsetĀ available
Strike Dim.
1 5/8 in x 2 1/4 in
Style
F Manhattan
Includes
Hardware
Lockset Performance Strength
Light Duty
Standards
ANSI A156.2, Series 4000, UL Listed
Number of Keys
2
Strike Type
Round Corner Full Lip Strike
Lockset Finish
Satin Nickel
Mortise / Cylindrical
Cylindrical
Key Material
Nickel Silver
ADA Compliant
Yes
Handle Material
Brass, Steel
Lockset Fire Rating
3 hr
Ligature Resistant
No
Pins
5
Strike
1-5/8 x 2-1/4"
Material
Brass/Steel
Certifications
ANSI A156.2, 1996, Series 4000 Grade 2
UL Listed
Locks for up to three-hour fire doors available
Application
Residential single- and multi-family doors
Fire Rated
3 hr.
Function
Passage
Keying
Unkeyed

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Manhattan, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Light Duty, Number of Keys 2, Number of Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.