Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb

  • Mfr # 3NRH2

  • Zoro # G2454803


product price:  $57.09
/ea

Key Features

Overall Height
23.7 in
Overall Width
8.9 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3NRH2
Zoro #
G2454803
UPC #
190735481844
Country of Origin
China

Dimensions

Overall Height
23.7 in
Overall Width
8.9 in
For Wall Opening Width
8.9 in
For Wall Opening Depth
7.6 in
Overall Depth
7.6 in
For Wall Opening Height
22.7 in
Window Size
22 in W x 9 in H

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
10 lb
Mount Type
Surface
Includes
Break Glass Decal, Glass Clips
Window Color
Clear
Color
White
Finish
Powder Coated
Features
For Use In Offices and Warehouses
Lock Type
Padlockable
Includes Break-Glass Tool
Yes
Includes Mounting Hardware
Yes
For Number of Extinguishers
(1) 10 lb
Resistance Properties
Corrosion Resistant, Scratch Resistant
Viewing Window
Yes
Type
Surface Mount
For Location
Indoor
Break-Glass Window
Yes
Legend
Break Glass
Housing Material Finish
Galvanized

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 10 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 23.7 in, Overall Width 8.9 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 10 lb, For Wall Opening Depth 7.6 in, For Wall Opening Height 22.7 in, For Wall Opening Width 8.9 in, Housing Color White, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.