Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LU67
Zoro #
G2455241
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Details
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LU
Material
Iron
Conduit Outlet Body Capacity
56.0 cu in
Conduit Outlet Body Hub Style
Threaded
Color
Gray
Back Type
Flat
Standards
UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D
Form
Form 7
Body Style
LU
Description
Conduit Outlet Body, Hub Size 2 in, Iron, Back Type Flat, Body Style LU, Color Gray, Hazardous Location No, Standards UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.