
Coiled Spring Pin, 1/16 in Outside Dia, 3/8 in L, Steel, 5000 PK
Mfr # 06206PCM
Zoro # G2456691
product price:Â $256.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06206PCM
Zoro #
G2456691
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
3/8 in
Size
1/16 x 3/8 in
Outside Dia.
1/16 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/16x3/8 PIN COIL M,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.