Coiled Spring Pin, 1/16 in Outside Dia, 5/16 in L, Steel, 5000 PK

  • Mfr # 06205PCM

  • Zoro # G2456804


product price:  $305.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06205PCM
Zoro #
G2456804
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
1/16 in
Shank Length
5/16 in
Outside Dia.
1/16 in
Size
1/16 x 5/16 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,1/16x5/16 PIN COIL,PK5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.