
Coiled Spring Pin, 5/64 in Outside Dia, 3/4 in L, Steel, 5000 PK
Mfr # 07812PCM
Zoro # G2456831
product price:Â $277.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07812PCM
Zoro #
G2456831
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
5/64 in
Shank Length
3/4 in
Outside Dia.
5/64 in
Size
5/64 x 3/4 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,5/64x3/4 PIN COIL M,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.