
Coiled Spring Pin, 1/8 in Outside Dia, 1-1/2 in L, Steel, 2500 PK
Mfr # 12524PCM
Zoro # G2457382
product price:Â $329.99
/pk 2500, $0.13/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Outside Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12524PCM
Zoro #
G2457382
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Outside Dia.
1/8 in
Size
1/8 x 1-1/2 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/8x1-1/2 PIN COIL,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.