
Coiled Spring Pin, 1/4 in Outside Dia, 3/4 in L, Steel, 2000 PK
Mfr # 25012PCM
Zoro # G2457522
product price:Â $325.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Outside Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25012PCM
Zoro #
G2457522
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
1/4 in
Shank Length
3/4 in
Outside Dia.
1/4 in
Size
1/4 x 3/4 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/4x3/4 PIN COIL ME,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.