Coiled Spring Pin, 1/4 in Outside Dia, 1-5/8 in L, Steel, 1000 PK

  • Mfr # 25026PCM

  • Zoro # G2457653


product price:  $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25026PCM
Zoro #
G2457653
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-5/8 in
Size
1/4 x 1-5/8 in
Outside Dia.
1/4 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,1/4x1-5/8 PIN COIL,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.