MILWAUKEE 80 Lumens, Xenon Rechargeable Worklight (Discontinued)
- Mfr # 49-24-0145
- Zoro # G2457987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-24-0145
Zoro #
G2457987
UPC #
045242158867
Country of Origin
China
Details
Lamp Type
Xenon
Voltage
12.0
Beam Distance
30 ft
Lumens
80
Focus
Fixed
Corded/Banded
Cordless
Item
Rechargeable Worklight
Corded/Cordless
Cordless
Water Penetration Rating
Not Specified
Battery Included / Bare Tool
Bare Tool
Features
90 Degree Rotating Head, Magnetic Back, Impact Resistant Housing
For Use With
M12 Battery (Not Included)
Description
Rechargeable Worklight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Beam Distance 30 ft, Features 90 Degree Rotating Head, Magnetic Back, Impact Resistant Housing, Focus Fixed, Lamp Type Xenon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.