
Coiled Spring Pin, 1/4 in Outside Dia, 3/4 in L, Stainless Steel, 500 PK
Mfr # 25012PCM420
Zoro # G2458685
product price:Â $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25012PCM420
Zoro #
G2458685
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/4 in
Shank Length
3/4 in
Size
1/4 x 3/4 in
Outside Dia.
1/4 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/4x3/4 PIN COIL MED,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.