This item is Discontinued.

Lamotte Colorimeter, Free Chlorine 0 to 4 PPM 3670-01

Colorimeter, Free Chlorine 0 to 4 PPM (Discontinued)

  • Mfr # 3670-01
  • Zoro # G2460245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3670-01
Zoro #
G2460245
UPC #
637395051968
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Free and Total Chlorine Colorimeter
Type
Chlorine
Range
0-4.0 mg/L
Display
LCD
Total Chlorine
0 to 4 PPM
Power Source
9 V Battery
Chlorine Accuracy
+/-2% of Full Scale
Free Chlorine
0.05 to 4 PPM
Includes
Reagents for 100 Tests, (6) Sample Vials, Battery, Carrying Case and Instructions
Chlorine Resolution
0.1 PPM

Description

Free and Total Chlorine Colorimeter, Chlorine, 0-4.0 mg/L Range, Resolution -, pH Range -, pH Resolution -, Free Chlorine 0.05 to 4 PPM, Total Chlorine 0 to 4 PPM, Chlorine Resolution 0.1 PPM, Chlorine Accuracy +/-2 Percent of Full Scale, Ammonia Range -, Ammonia Accuracy -, Ammonia Resolution -, Chemical Oxygen Demand Range -, Chemical Oxygen Demand Accuracy -, Chemical Oxygen Demand Resolution -, Florid Range -, Florid Accuracy -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.