Self-Drilling Screw, #10-16 x 1-5/8 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 500 PK

  • Mfr # 1026PPM410

  • Zoro # G2460724


product price:  $325.99
/pk 500, $0.65/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Pointed Tip
Screw Size
#10-16
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1026PPM410
Zoro #
G2460724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1-5/8 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

10-16X1 5/8 Phil Modified Truss Self Piercing Screw Full Thread Needle Point 410 Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products