60W, T10 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 4RZX8

  • Zoro # G2461566


product price:  $2.75
/ea

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RZX8
Zoro #
G2461566
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
5-5/8"
Light Bulb Dia.
13/16"
Max. Overall Bulb Length
5-5/8"
Overall Length
5 5/8 in
Bulb Dia.
7/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
Yes
Lumens
740 lm
Bulb Color Temp.
2800K
Rated Life
5,000 hr
Light Technology
Incandescent
Bulb Primary Application
General Purpose
Bulb Designation
20T6 1/2
For Enclosed Fixtures
No
Bulb Technology
Incandescent
Bulb Finish
Clear
Shatter-Resistant
No
Average Bulb Life
5000 hr.
High Output
No
Indoor/Outdoor Usage
Indoor Only
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Three-Way
No
Bulb Type
Standard
Overall Bulb Shape
T
Overall Bulb Base Type
Double Contact Bayonet
Trade Number
20T6 1/2
Wattage Equivalency
20W INC
Bulb Beam Angle
180 Degrees
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6-1/2, Bulb Finish Clear, Color Temperature 2800K, Lumens 740 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 20T6 1/2, Voltage 120V AC, Watts 20 W, Bulb Beam Angle 180 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.