Std Duty Fan, 27,474 cfm, 208-230/460V

  • Mfr # 7CF45

  • Zoro # G2461733


product price:  $1,816.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Dimension B
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF45
Zoro #
G2461733
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension B
23 1/2 in
Shaft Dia.
1 1/4 in
Dimension E
16 1/2 in
Flange Width
54 in
Dimension A
54 in
Max. Depth
23 1/2 in
Dimension F
48 1/2 in
Dimension C
7 in
Flange Depth
2 in
Dimension D
2 in
Bearing Size
1 1/4 in
Venturi Depth
7 in
Height
54 in
Width (In.)
54 in
Venturi Clearance Dia.
48 1/2 in
Overall Height
54 in
For Cut-Out Width
50 1/2 in
Blade Diameter
48 in
Overall Depth
23 1/2 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
50 1/2 in
Overall Width
54 in
For Cut-Out Height
50 1/2 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Drive Package With Motor Included
Yes
Phase
3
Motor Insulation
Class F
Max. Inlet Temp.
104 Degrees F
Fan RPM
540
Aluminum Wall Shutter No.
3C312
CFM @ 0.250-In. SP
22,529 cfm
Motor Type
3-Phase
Wall Collar Stock No.
1WBV5
Sones @ 0.250-In. SP @ 5 Ft.
24
Motorized Wall Galv. Shutter Stock No.
3C731
CFM @ 0.000-In. SP
27,474 cfm
Motor RPM
1,725 RPM
Fiberglass Wall Shutter No.
5C220
Full Load Amps
6.0-5.8/2.9
Propeller Material
Galvanized Steel
Fan Voltage
208-230/460V AC
Intake Guard No.
1WBU7
Standards
AMCA, UL/cUL
Frame Material
Steel
Max. BHP
2.4 hp
Stock No.
1WDC4
Assembled/Unassembled
Unassembled
Item
Exhaust Fan with Drive Package
CFM @ 0.125-In. SP
25,206 cfm
Mounting Position
Horizontal or Vertical
Drive Package Included
Yes
CFM @ 0.375-In. SP
18,065 cfm
Weatherhood No.
1WBW4
Includes
Drive Package
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.000-In. SP @ 5 Ft.
25
Hz
60 Hz
Bearing Type
Regreasable Pillow Block
Number of Blades
6
Galvanized Wall Shutter No.
1C211
Ventilation Type
Exhaust
Number of Speeds
1
Includes Dehumidistat
No
Blade Material
Steel
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.000 in SP
27,474 cfm
Exhaust Airflow @ 0.250 in SP
22,529 cfm
Exhaust Airflow @ 0.375 in SP
18,065 cfm
Includes Motor
Yes
Number of Shutters
0
Fan Style
Panel
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Speed Controllable
No
Blade Finish
Galvanized
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Full Load Current
6 A
Guard Type
None
Exhaust Airflow @ 0.125 in SP
25,206 cfm
Assembled
Unassembled
Number of Fans
1
Frame Finish
Zinc Plated
Maximum Airflow
27,474 cfm
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Drive Type
Belt Drive
Maximum Noise Level
25 sones
Vent Design
Ductless
Motor Horsepower
2 hp
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.