This item is Discontinued.

Contico Rolling Tool Box, Structural Foam, Yellow PW1921

Rolling Tool Box, Structural Foam, Yellow (Discontinued)

  • Mfr # PW1921
  • Zoro # G2462117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PW1921
Zoro #
G2462117
UPC #
020027217694
Country of Origin
United States

Dimensions

Nominal Outside Depth
15 in
Inside Depth
9 1/2 in
Nominal Outside Width
23 in
Inside Height
10 1/4 in
Inside Width
14-1/2 in
Overall Width
23 in
Wheel Dia.
6 in
Nominal Outside Height
20 in
Overall Height
20 in
Overall Depth
15 1/2 in

Details

Item
Rolling Tool Box
Material
Structural Foam
Color
Yellow
Features
Cup Holder In Lid, Dual Side Rust-Resistant Latches, Professional Grade Wheels
Includes
Removable Tray
Storage Capacity
1412 cu. in.
Number of Handles
2
Primary Tool Box Material
Structural Foam
Number of Trays
1
Portable Tool Box Product Grouping
Portable Tool Boxes
Drawer Slides
None
Locking System
Padlock Hasp
Finish
Smooth
Number of Pieces
3
Number of Drawers
0
Weight Capacity
25 lb.
Handle Design
Folding Top, Telescoping
Primary Tool Box Color
Yellow

Description

Rolling Tool Box, Material Structural Foam, Overall Depth 15 1/2 in, Overall Height 20 in, Overall Width 23 in, Locking System Padlock Hasp, Color Yellow, Features Cup Holder In Lid, Dual Side Rust-Resistant Latches, Professional Grade Wheels, Includes Removable Tray, Number of Drawers 0, Number of Handles 2, Number of Trays 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.