Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410704
Zoro #
G2462826
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
3-13/16"
Max. Overall Bulb Length
3-13/16"
Overall Length
3.8 in
Bulb Dia.
2.5 in
Details
Bulb Color Temp.
3000K
Bulb Shape
R20
Voltage
120
Watts
6
Lumens
210
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Bulb Designation
6R20/END/F22 3000 DIM 6/1
Bulb Beam Angle
22 Degrees
Item
LED Reflector Lamp
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable
Description
LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 6 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 20, Initial Lumens 210, Color Temp. 3000K, 83 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 3.8 In., Bulb Dia. 2.5 In., Beam Angle 22 Degrees , Lamp Designation 6R20/END/F22 3000 DIM 6/1, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.