Pemko
Fire and Smoke Seal, 8 ft., Dark Brown
Mfr # S772D8
Zoro # G2463693
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Frames, Hollow Metal Doors, Composite Doors
- Overall Length 8 ft
- Projection 3/16 in
- Color Dark Brown
- UL Fire Rating UL10C
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, Nylon, 8ft L GG18041CNB96
- PEMKO Double Door Weatherstrip, Vinyl, 7ftL, Gray GG355CV84
- PEMKO Double Door Weatherstrip, Pile, 7 ft. 369 AP X 84
- PEMKO Smoke Seal, 18 ft., White, Silicone S88W18
- PEMKO P364R16 16' Hemmed Vinyl Weatherstrip for 5/8" Gap P364R16
- PEMKO Smoke Seal, 17 ft., Dark Brown PK 55 D X 17'
- PEMKO Door Frame Weatherstrip, Brush, 3 ft. L GG45041DNB36
- PEMKO 18061DNB42 42" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze 18061DNB42
- PEMKO PK33BL20 20' Adhesive Perimeter Gasketing Black PK33BL20
- TRIM-LOK Rubber Seal, 11/20" H, 200 ft L, Black X1145HT-200
- PEMKO 303AV3684 36" x 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum 303AV3684
- Pemko Door Weatherstripping & Door Seals