1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain Stainless Steel, 15/16 in Length
Mfr # ZPS44014C08
Zoro # G2468168
product price:Â $16.29
/eaKey Features
Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
15/16 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZPS44014C08
Zoro #
G2468168
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
15/16 in
Drive Size
3/16 in
Head Height
0.312 in
Thread Length
7/16 in
Min. Thread Length
7/16 in
Flange Thickness
0.063 in
Head Diameter
0.375 in
Minimum Thread Length
7/16 in
Flange Diameter
9/16 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20
Length
15/16 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16, Material Stainless Steel, Material Grade/Class 630, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 15/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.