Wiper Motor, 12V

  • Mfr # H131

  • Zoro # G2468216


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Material
Mixed
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Motor Voltage
12 V
Standards
DIN 72 783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H131
Zoro #
G2468216
UPC #
-
Country of Origin
China

Details

Includes
Hardware
Material
Mixed
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Item
Wiper Motor
Motor Voltage
12 V
Standards
DIN 72 783
For Use With
WEX Series
Type
Wiper Motor
Mounting Hardware Included
No
Voltage
12 V

Description

Wiper Motor, Voltage 12 V, Material Mixed, For Use With WEX Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included No, Type Wiper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.