Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400-3000
Zoro #
G2470063
UPC #
-
Country of Origin
China
Dimensions
Depth
1.09 in
Details
Item
Counter
Number of Digits
8
Input Signal
10 to 300V DC, 20 to 300V AC (50/60 Hz)
Series
34
Mounting
SAE Flush Round
Preset
no
Scaler
No
Min. On/Off Pulse
1 msec
Standards
UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Display
0.28 in LCD Black Numbers on White Background
Input Voltage
Internal Lithium Battery
Relay
No
Description
Counter, Number of Digits 8, 0.28 in LCD Black Numbers on White Background Display, Input Signal 10 to 300V DC, 20 to 300V AC (50/60 Hz), Output Rating -, Mounting SAE Flush Round, Depth 1.09 in, Series 34, Scaler No, Preset No, Min. On/Off Pulse 1 msec, Prescaling Range -, Reset Type -, Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.