Zoro Homepage
This item is Discontinued.
Multifan Fan, Exhaust, 10 In 4E25-240V

Fan, Exhaust, 10 In (Discontinued)

  • Mfr # 4E25-240V
  • Zoro # G2470194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E25-240V
Zoro #
G2470194
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension D (In.)
8-1/16
Dimension C (In.)
10-7/16
Width (In.)
14-3/4
Dimension B (In.)
14-3/4
Max. Depth (In.)
10-15/16
Dimension A (In.)
13-3/16
Height (In.)
14-3/4
Dimension E (In.)
2-7/8

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 882, CFM @ 0.050-In. SP 820, CFM @ 0.125-In. SP 740, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 0.40, Full Load Watts 74, Bearing Type Sealed Ball, Motor RPM 1725, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 14-3/4, Width (In.) 14-3/4, Max. Depth (In.) 10-15/16, Sq. Opening Required (In.) 10-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.