1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish

  • Mfr # J47200

  • Zoro # G2470352


product price:  $61.85
/ea

Key Features

Drive Size
1/4"
Number of Pieces
12
Includes
(12) Socket 1/4" Drive 4mm, 5mm 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Socket Bar 9", (1) Socket Clip Drive 1/4"
Finish
Full Polish
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47200
Zoro #
G2470352
UPC #
662679220211
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
4 mm to 14 mm
Standard Socket Style/Size
Standard 6-Point: 4, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
12
Includes
(12) Socket 1/4" Drive 4mm, 5mm 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Socket Bar 9", (1) Socket Clip Drive 1/4"
Finish
Full Polish
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Deep Socket Point Styles Included
None
Measurement Type
Metric
Sockets Included
(12) Standard 6-Point
Impact Rated
No
Standards
ASME B107.5M
Ratchets Included
None
Std. Socket Point Styles Included
6
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Number of Standard Sockets
12
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Includes Drive Tools
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Flex Socket Count/Style
None
Type
Standard Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.